Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 3/8 In.
Mfr # M20-250-3-90
Zoro # G2394156
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 3
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M20-250-3-90
- Zoro # G2394156
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 3 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 1/4 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 3/8 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 3, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z075)
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 18-3/4" L (M40-500-8-90)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- EAT-IN 57183 3 Port Manifold (EA577968)
- Pneumadyne Pneumatic Valves