Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 3/8 In.
Mfr # M20-250-2-90
Zoro # G3115454
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 2
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M20-250-2-90
- Zoro # G3115454
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 2.13 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 1/4 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 3/8 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 2, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A29 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (6A141)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/4 In. L (M10-125-10-SS)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (206-1753)
- Pneumadyne Pneumatic Valves