Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 1/4 In., 1/8 In.
Mfr # M10-125-6-90
Zoro # G1682886
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 6
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M10-125-6-90
- Zoro # G1682886
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 4.75 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Inlet Connection Size | 1/4 in |
Mounting Hole Diameter | 0.17 in |
Outlet Connection Size | 1/8 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 6, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, RH (H1030R)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-10-90)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- PNEUMADYNE Manifold, Metal, NPT, 11-3/8 In. L (M35-375-8)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- Pneumadyne Manifolds