Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 1/2 In.
Mfr # M30-375-5-90
Zoro # G2309115
original price:
$45.12
5% off
new price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 5
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M30-375-5-90
- Zoro # G2309115
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Overall Length | 5.75 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 1/2 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 5, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Adapter AD-M10X1, 25-1/4 (AD-M10X1,25-1/4)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- PNEUMADYNE Manifold, Metal, NPT, 3-7/8 In. L (M20-250-4)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 4-3/4 In. L (M10-125-6-SS)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity (B10-3-8T)
- Pneumadyne Pneumatic Valves