Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 1/2 In.
Mfr # M30-375-2-90
Zoro # G1640484
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 2
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M30-375-2-90
- Zoro # G1640484
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Overall Length | 2.75 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 2, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- GATES Predator Single Belts, BP112 (BP112)
- VIBCO Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi (BVS-190)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 5-5/8 In. L (M20-250-6-SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L (M35-375-2)
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- Pneumadyne Pneumatic Valves