Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 1/2 In.
Mfr # M30-375-10-90
Zoro # G3032547
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 10
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M30-375-10-90
- Zoro # G3032547
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Overall Length | 10.75 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632379M)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- ALLEGRO INDUSTRIES Exhaust Filter, 980052 (9800-52)
- D&D 1600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1600)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- PNEUMADYNE Manifold, Aluminum, 7 Outlets, 16-1/2" L (M40-500-7)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- Pneumadyne Manifolds