Shop All Manifolds
Pneumadyne
Manifold, 90 deg., 8 Outlets, 12" L
Mfr # M40-750-4-90
Zoro # G4842595
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Number of Inlets 2
- Number of Outlets 4
- Inlet Size 1 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # M40-750-4-90
- Zoro # G4842595
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1 in |
Outlet Size | 3/4 in |
Overall Length | 12 in |
Overall Width | 2.25 in |
Overall Height | 2.25 in |
Mounting Hole Size | 0.26 in |
Mounting Hole Diameter | 0.26 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 3/4 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 4, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A25AN, Pressure Line, 25 micron, Outside-In (MF0059218)
- DYNABRADE Shim, PK3 (01121)
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- MITSUBOSHI 2/B105 108Inch Outside Length, 2 Ribs (2RB105)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-10-90)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- Pneumadyne Pneumatic Valves