Shop All Manifolds
Pneumadyne
Manifold, 90 deg., 10 Outlets, 15" L
Mfr # M40-750-5-90
Zoro # G4842586
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Number of Inlets 2
- Number of Outlets 5
- Inlet Size 1 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M40-750-5-90
- Zoro # G4842586
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1 in |
Outlet Size | 3/4 in |
Overall Length | 15 in |
Overall Width | 2.25 in |
Overall Height | 2.25 in |
Mounting Hole Size | 0.26 in |
Outlet Connection Size | 3/4 in |
Mounting Hole Diameter | 0.26 in |
Inlet Connection Size | 1 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 5, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Range Cord 3W, 30Amp, 4 Ft (84604)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z (6XH65)
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- PNEUMADYNE Manifold, Aluminum, 2 Outlets, 5-1/4" L (M40-500-2)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- PARKER Base, Cartridge Valve (B10-4-A8T)
- Pneumadyne Manifolds