Shop All Manual Air Control Valves
Pneumadyne
Control Valve, 3-Way, 1/8 In FNPT
Mfr # C040405
Zoro # G3905937
original price:
$48.19
5% off
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 125 psi
- Valve Port Size 1/8 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # C040405
- Zoro # G3905937
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 1/4 in |
Overall Length | 1 25/32 in |
Overall Width | 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 125 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 33 cfm |
Valve Max. Pressure Rating | 125 psi |
Valve Temp. Range | -20 Degrees to 160 Degrees F |
Series | 400 |
Actuator/Return | Button/Spring |
CFM | 33 |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Coefficient of Volume | 0.4 |
Center Position | Closed |
Temp. Range | 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 33 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Body Material Aluminum, Overall Length 1 25/32 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Series 400, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209Z C3, Single Row Ball Brgs, 6209Z C3 (6209Z C3)
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- CARLISLE 225L100 Synchro-Cog Timing Belt (225L100)
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- PNEUMADYNE Toggle Valve, 4Way, 1/8 In, NPT (HM45-1/8-DT)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PNEUMADYNE Toggle Valve, Stainless Steel, NC (C032021)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.16 In L (F0-30-1)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, Brass (C040101)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- Pneumadyne Pneumatic Valves