Shop All Manual Air Control Valves
Pneumadyne
Control Valve, 3-Way, 1/8 In FNPT
Mfr # A11-30-44
Zoro # G4111003
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 125 psi
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # A11-30-44
- Zoro # G4111003
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 2 1/8 in |
Overall Height | 1 1/8 in |
Overall Width | 5/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 125 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 22.1 cfm |
Valve Max. Pressure Rating | 125 psi |
Valve Temp. Range | -20 Degrees to 160 Degrees F |
Series | 11 |
Normally Open / Normally Closed | Normally Closed |
Center Position | Closed |
Temp. Range | -20 Degrees to 160 Degrees F |
Actuator/Return | Button/Spring |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.3 |
CFM | 22.1 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 22.1 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.3, Body Material Aluminum, Overall Length 2 1/8 in, Overall Height 1 1/8 in, Overall Width 5/8 in, Series 11, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK (37444)
- QA1 Metric Precision Rod End (MHFR16T)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- PNEUMADYNE Toggle Valve, 4 Way, Brass (FP45-100-SR)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way (C030103)
- PNEUMADYNE Toggle Valve, Stainless Steel, NC (C032021)
- PNEUMADYNE Bleed Valve, 1/8 In, NPT (PBV-2)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- Pneumadyne Manual Air Control Valves