Shop All Barbed Tube Fittings
Pneumadyne
3/8" Barb x 1/4" MNPT Brass Straight Connector
Mfr # EB80-1/4
Zoro # G3427347
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # EB80-1/4
- Zoro # G3427347
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 3/8 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 5/16 in |
Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Description
Straight Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Color Brass, Hex Size 9/16 in, Minimum Operating Temperature 20 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert x 3/4 in. FPT Tee (ABTFT12)
- ASCO Valve Rebuild Kit (302014-V)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 MHN-B)
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- PNEUMADYNE 1/8" Barb x MNPT Nickel Brass Straight Connector (EB30-1/8-5)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- Pneumadyne Barbed Tube Fittings