Shop All Check Valves
Pneumadyne
1/8" FNPT Brass Check Valve
Mfr # C050501
Zoro # G4268887
original price:
$11.29
6% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Hex Size 9/16"
- Connection Type FNPT
- Connection (F)NPT
- Body Material Brass with Electroless Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # C050501
- Zoro # G4268887
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/8" |
Hex Size | 9/16" |
Size | 1/8" |
Pipe or Tube Size - Check Valves | 1/8" |
Length | 1-5/16" |
Width | 9/16" |
Overall Height | 1-21/64" |
Pipe or Tube Size | 1/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Brass, Electroless Nickel, Pipe or Tube Size 1/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Seal Material Buna-N, Max. Temp. - Valves 160 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Electroless Nickel, Application - Valves General Purpose, Length 1 5/16 in, Width 9/16 in, Overall Height 1 21/64 in, Cap to Inlet Center 5 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034100)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-K-NA)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- PNEUMADYNE 10-32 (F) UNF Brass Check Valve (C050401)
- ECO-FLO Check Valve, 1", Brass (EFCV100)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- SMC 3/8" One-Touch Fitting Check Valve (AKH11-00)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- Pneumadyne Valves