Shop All Barbed Tube Fittings
Pneumadyne
1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector
Mfr # EFB30-1/4-5
Zoro # G2793707
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/8 in
- Fitting Connection Type Barbed x FNPT
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # EFB30-1/4-5
- Zoro # G2793707
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/8 in |
Hex Size | 11/16 in |
Overall Length | 29/32 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Straight Female Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Hex Size 11/16 in, Minimum Operating Temperature 20 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 6 in Pipe Size (1WKV4)
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer (600 11/4X3/4)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- GROHE Universal Retaining Ring Chrome (47765000)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- PNEUMADYNE 1/8" Barb x MNPT Nickel Brass Straight Connector (EB30-1/8-5)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- SHARKBITE/CASH ACME 10PK12Barb Insert Tee (UC362LFA10)
- Pneumadyne Barbed Tube Fittings