Shop All Barbed Tube Fittings
Pneumadyne
1/4" Barb x UNF Brass Straight Male Connector
Mfr # EB60
Zoro # G1271191
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x UNF
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # EB60
- Zoro # G1271191
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 1/4 in |
Hex Size | 5/16 in |
Tube Inside Dia. | 1/4 in |
Overall Length | 27/32 in |
For Tube Inside Diameter ID | 1/4 in |
Thread Size B | 10-32 |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Straight Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type UNF, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Hex Size 5/16 in, Minimum Operating Temperature 20 Degrees F, Thread Size B 10-32
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART INDUSTRIES 12 SS PEX COUPLING, 25PK (PE-PS-C05-25)
- APOLLO PEX 3/4 in. x 100 ft. White PEX Pipe (APPW10034)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A002V)
- B & K Nibco 1/2 in. Solder X 1/2 in. D Solder Wrought Copper 90 Degree Elbow 1 pk (W01450T)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- PNEUMADYNE 1/8" Barb x MNPT Nickel Brass Straight Connector (EB30-1/8-5)
- PNEUMADYNE 3/8" Barb x 1/4" MNPT Brass Straight Connector (EB80-1/4)
- PNEUMADYNE 10-32 UNF x 1/8" Barb Brass Straight Male Connector (EB30)
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- Pneumadyne Tube Fittings