Shop All Barbed Tube Fittings
Pneumadyne
1/4" Barb x MNPT Brass Straight Connector
Mfr # EB60-1/4
Zoro # G2640102
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # EB60-1/4
- Zoro # G2640102
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Pipe Size | 1/4 in |
Description
Straight Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Color Brass, Hex Size 9/16 in, Minimum Operating Temperature 20 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- MILWAUKEE TOOL TRAPSNAKE 6 ft. Toilet Auger (49-16-3576)
- ZURN 2"- 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ1-PV2)
- ZURN Z1399-HG - Faucet Lock (Z1399-HG)
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- Pneumadyne Tube Fittings