Shop All Barbed Tube Fittings
Pneumadyne
10-32 UNF x 1/8" Barb Brass Straight Male Connector
Mfr # EB30
Zoro # G3214565
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/8 in
- Fitting Connection Type Barbed x UNF
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # EB30
- Zoro # G3214565
- Country of Origin Multiple
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Tube Size | 1/8 in |
Tube Inside Dia. | 1/8 in |
Hex Size | 5/16 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Thread Size B | 10-32 |
Overall Length | 21/32 in |
Description
Straight Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type UNF, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Overall Length 21/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Hex Size 5/16 in, Minimum Operating Temperature 20 Degrees F, Thread Size B 10-32
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 18WP2)
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Outlet Size: 1/4" (30PT97)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- PNEUMADYNE 3/8" Barb x 1/4" MNPT Brass Straight Connector (EB80-1/4)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- PNEUMADYNE 1/8" MNPT x 1/16" Barb Nickel Brass Straight Connector (EB10-1/8-5)
- ELDON JAMES 3/8" Barbed 316L SS Straight Coupler Sch 10 (CO-6SS)
- Pneumadyne Tube Fittings