Shop All Check Valves
Pneumadyne
10-32 (F) UNF Brass Check Valve
Mfr # C050401
Zoro # G4275153
original price:
$9.39
34% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5/16"
- Hex Size 5/16"
- Connection Type UNF
- Body Material Brass with Electroless Nickel
- Seat Material - Check Valves Brass, Electroless Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # C050401
- Zoro # G4275153
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 5/16" |
Hex Size | 5/16" |
Overall Height | 13/16" |
Length | 53/64" |
Size | 5/16" |
Width | 5/16" |
Pipe or Tube Size - Check Valves | 5/16" |
Pipe or Tube Size | 5/16 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Brass, Electroless Nickel, Pipe or Tube Size 5/16 in, Connection Type FNPT x FNPT, Cracking Pressure 0.1 psi, Seal Material Buna-N, Max. Temp. - Valves 160 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Electroless Nickel, Application - Valves General Purpose, Length 53/64 in, Width 5/16 in, Overall Height 13/16 in, Hex Size 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Top Grate, Three Quarter, PVC, 3/4" Thick (S59011)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 80 (4DRC1)
- ELKAY Panel-Wrapper EZ L (27413C)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 1/2 in Pipe Size (8215A090 CSA)
- PNEUMADYNE 1/8" FNPT Brass Check Valve (C050501)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, SW (P486SW006)
- BANJO Check Valve, 4.78125 in Overall L (MCV221V)
- APOLLO VALVES 3/4" Swivel x NPT Lead Free Bronze Dual Check Valve (4ALF3S54A)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- PARKER CHECK VALVE (C820S)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- Pneumadyne Valves