Shop All Portable Vacuums
Pmi Worldwide
Pmi Worldwide 219532 30 oz Stanley Quencher
Mfr # 219532
Zoro # G204144767
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pmi Worldwide
- MFR # 219532
- Zoro # G204144767
- UPC # 41604304873
- Country of Origin China
- Category Portable Vacuums
Description
Features
- Stanley adventure series vacuum quencher
- Vacuum insulation
- Car cup compatible
- Dishwasher safe
- Stainless steel
- 3 position lid with rotating cover for versatility
- No splash straw opening
- Large opening for chugging
- Full cover reduces spills
- Reusable straw
- Capacity: 30 oz
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- MILWAUKEE TOOL M18 Compact Vacuum Kit, 4 ft Hose, 2 Extension Wands, Crevice Tool, Floor Tool, Hepa Filter (0882-20)
- PURELL Hand Sanitizer Disp, BLK, 1200 mL, 3 7/8inD (7824-01)
- HIGH COUNTRY Boot Scrubber And Brush (794-91)
- NILFISK NILFISK 10 qt. 110-120V, 1300W Backpack Vacuum Cleaner (9060709010)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- MILWAUKEE TOOL Vacuum and Filter (0880-20, 49-90-2015)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- Pmi Worldwide Portable Vacuums