Shop All Mini and Specialty Flashlights
Pmi
Industrial Mini Flashlight, Xenon, Yellow
Mfr # 14120
Zoro # G3788583
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Xenon
- Flashlight Battery Size Alkaline/LR6
- Flashlight Grouping Type Hands-Free Lights
- Number of Batteries 4
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pmi
- MFR # 14120
- Zoro # G3788583
- UPC # 032705141207
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Alkaline/LR6 |
Length | 6.1 in |
Body Dia. | 1.4 in |
Manufacturers Warranty Length | Limited Lifetime |
Height | 1.4" |
Width | 1.6" |
Battery Size | AA |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 5.5 oz, Drop Rating 1.0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a R40 23W replacement light bulb lamp (EL/A R40 23W PHILIPS)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- CARSON OPTICAL Carson Optical PM-33MU Multi-Power LED Lighted Pocket Magnifiers (PM-33MU)
- GARRITY LED Work Light Penlight (60-012)
- LITEZALL Aluminum COB LED Pocket Flashlight (LA-COB9FTHN-16/64)
- DIAMOND VISIONS Bicycle LED Flashlight Plastic (LED-0166)
- LEDLENSER Ledlenser P2R Core, 120 Lumens (880513)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- Pmi Mini and Specialty Flashlights