Shop All Conduit Fittings
Pma
SLND-M162, CONDUIT FTNG STR M16 NW12 IP66 GRY
Mfr # SLND-M162
Zoro # G1773588
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Plastic Fitting For Conduit
- Material Polyamide 6
- Trade Size NW12
- Thread Size M16x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pma
- MFR # SLND-M162
- Zoro # G1773588
- UPC # 78620997092
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW12 |
Thread Size | M16x1.5 |
Details
Color | Gray |
Item | Connectors |
For Use With | Plastic Fitting For Conduit |
Material | Polyamide 6 |
Description
CONDUIT FTNG STR M16 NW12 IP66 GRY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-100)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA BVWV-N027, CONDFTNG 90D 1/2N NW17 IP68 CSA BLK (BVWV-N027)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- Pma Conduit Fittings