Shop All Conduit Fittings
Pma
RKS-17, CONDUIT END SLEEVE NW17 PA6 BLK
Mfr # RKS-17
Zoro # G1773183
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Specially Modified Polyamide
- Application Used at the End of Conduits Where No Connectors with Threads are Necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # RKS-17
- Zoro # G1773183
- UPC # 78620996893
- Country of Origin China
- Category Conduit Fittings
Details
Color | Black |
Material | Specially Modified Polyamide |
Application | Used at the End of Conduits Where No Connectors with Threads are Necessary |
Description
CONDUIT END SLEEVE NW17 PA6 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Inner Duct, 1.500, Loop Nut, Item# 5120-15P [Case] (FABKWIKIEPLUG5120-15P-CS50-PC)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- Pma Conduit Fittings