Shop All Conduit Fittings
Pma
PCSG-48B.30, CONDUIT HDUTY CRSE PA12 NW48 30MBLK
Mfr # PCSG-48B.30
Zoro # G2774831
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Very High Flexibility
- Standards CSA Certified
- Trade Size NW48
- Material Polyamide/Nylon 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # PCSG-48B.30
- Zoro # G2774831
- UPC # 78620996725
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW48 |
Outside Dia. | 2.15 in |
Details
Color | Black |
Item | Heavy Duty Conduit |
Features | Very High Flexibility |
Standards | CSA Certified |
Material | Polyamide/Nylon 12 |
Application | Machine |
Description
CONDUIT HDUTY CRSE PA12 NW48 30MBLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- GAMPAK Conn Set Screw Emt 3/4" (49231)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC (5144031U)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SY)
- Pma Conduit Fittings