Shop All Conduit Fittings
Pma
PCLG-29B.50, CONDUIT MWALL CRSE PA6 NW29 50M BLK
Mfr # PCLG-29B.50
Zoro # G7738513
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Very High Flexibility
- Standards CSA Certified
- Application Machine
- Outside Dia. 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pma
- MFR # PCLG-29B.50
- Zoro # G7738513
- UPC # 78620996681
- Country of Origin China
- Category Conduit Fittings
Dimensions
Outside Dia. | 1.36 in |
Trade Size | NW29 |
Details
Color | Black |
Item | Medium Wall Conduit |
Features | Very High Flexibility |
Standards | CSA Certified |
Application | Machine |
Material | Polyamide/Nylon 6 |
Description
CONDUIT MWALL CRSE PA6 NW29 50M BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVWV-N027, CONDFTNG 90D 1/2N NW17 IP68 CSA BLK (BVWV-N027)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- RACO Cast Uninsulated Compression, Metallic (2846)
- Pma Conduit Fittings