Shop All Conduit Fittings
Pma
NVN3-21.30, CONDUIT SEAL PETELAST NW23 IP68 BLK
Mfr # NVN3-21.30
Zoro # G4052252
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Free from Halogens and Cadmium
- Material Specially Modified Polyester Elastomer
- Application Suitable for Sealing
- Trade Size NW23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # NVN3-21.30
- Zoro # G4052252
- UPC # 78620996602
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW23 |
Details
Color | Black |
Item | Accessories and Tools |
Features | Free from Halogens and Cadmium |
Material | Specially Modified Polyester Elastomer |
Application | Suitable for Sealing |
Description
CONDUIT SEAL PETELAST NW23 IP68 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector Jar (6-Pack), 6PK (ELME126JR)
- Pma Conduit Fittings