Shop All Conduit Fittings
Pma
CYLT-48B.30, CONDUIT CSA/UL FINE PA6 NW48 30MBLK
Mfr # CYLT-48B.30
Zoro # G1774014
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Very High Flexibility
- Inside Dia. 1.87 in
- Outside Dia. 2.15 in
- Application Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # CYLT-48B.30
- Zoro # G1774014
- UPC # 78620995492
- Country of Origin China
- Category Conduit Fittings
Dimensions
Inside Dia. | 1.87 in |
Outside Dia. | 2.15 in |
Trade Size | NW48 |
Details
Color | Black |
Item | Medium Wall Conduit |
Features | Very High Flexibility |
Application | Machine |
Material | Polyamide/Nylon 6 |
Standards | CSA Certified |
Description
CONDUIT CSA/UL FINE PA6 NW48 30MBLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N21-2S)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- ABB 5 Plastic Insulated Bushing, 15PK (BU 506)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Sealing Locknut, 4", Steel (1211)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- Pma Conduit Fittings