Shop All Cable Protectors
Pma
BVYR-483636, Y-CONN 1PC 2XNW36, NW48 PA6 IP68 BLK
Mfr # BVYR-483636
Zoro # G7825639
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide 6
- Color Black
- Type Y-Connectors
- Features For Use in a Wide Range of Applications Where it is Important that the Cable Protection System Offers a High Grade of Sealing and Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVYR-483636
- Zoro # G7825639
- UPC # 78620995426
- Country of Origin China
- Category Cable Protectors
Details
Material | Polyamide 6 |
Color | Black |
Type | Y-Connectors |
Features | For Use in a Wide Range of Applications Where it is Important that the Cable Protection System Offers a High Grade of Sealing and Safety |
Description
Y-CONN 1PC 2XNW36,NW48 PA6 IP68 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- SAFCORD Safcord® Carpet Cord Cover - Taupe - 4" Wide - 6' Long (SF4-6-TAUPE)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- Pma Cable Protectors