Shop All Conduit Fittings
Pma
BVWV-P167, CONDFTNG 90D PG16 NW17 IP68 CSA BLK
Mfr # BVWV-P167
Zoro # G4053214
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application For Cable Protection Systems In a Wide Range of Applications
- Material Polyamide/Nylon 6
- Trade Size PG16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVWV-P167
- Zoro # G4053214
- UPC # 78620995408
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | PG16 |
Details
Color | Black |
Item | Fittings for Nylon Flexible Conduits |
Application | For Cable Protection Systems In a Wide Range of Applications |
Material | Polyamide/Nylon 6 |
Description
CONDFTNG 90D PG16 NW17 IP68 CSA BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JJS-30)
- GAMPAK CONDUT BODY ALMN T 3/4""D (02-55642T)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- DEFLECTO SEMI RIDIG DUCT CNNTR 4"" (MAC36024/6)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- SIGMA ELECTRIC INSL GRNDNG BUSHING 1/2"""" (43381)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- ABB 0 DEGREE BULLET 3/4IN CONDUIT FITTING, 10PK (LT975P)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 5.000 X1.500, Item# 4150-15 [Case] (FABDUCTSPACER4150-15-CS140-PC)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- Pma Conduit Fittings