Shop All Conduit Fittings
Pma
BVWV-N027, CONDFTNG 90D 1/2N NW17 IP68 CSA BLK
Mfr # BVWV-N027
Zoro # G4052724
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Trade Size 1/2 in
- Application In a Wide Range of Applications Where Cable Protection System Offers a High Grade of Sealing and Safety
- Material Polyamide/Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pma
- MFR # BVWV-N027
- Zoro # G4052724
- UPC # 78620995392
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Details
Color | Black |
Item | Flexible Conduits and Fittings |
Application | In a Wide Range of Applications Where Cable Protection System Offers a High Grade of Sealing and Safety |
Material | Polyamide/Nylon 6 |
Description
CONDFTNG 90D 1/2N NW17 IP68 CSA BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CH)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- Pma Conduit Fittings