Shop All Conduit Fittings
Pma
BVWD-P213GT, CONDFTNG 90D PG21NW23 IP66 12MM BLK
Mfr # BVWD-P213GT
Zoro # G7809310
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application For Cable Protection Systems In a Wide Range of Applications
- Material Polyamide/Nylon 6
- Trade Size PG21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pma
- MFR # BVWD-P213GT
- Zoro # G7809310
- UPC # 78620995366
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | PG21 |
Details
Color | Black |
Item | Fittings for Nylon Flexible Conduits |
Application | For Cable Protection Systems In a Wide Range of Applications |
Material | Polyamide/Nylon 6 |
Description
CONDFTNG 90D PG21NW23 IP66 12MM BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- APC POWER, UPS, 6 OUTLET, 120V (BE425M)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- HALEX 2 In Rigid Steel Conduit Locknut 2/Bg (96196)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2" (ELF45-150-A)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- KEEN 49231 0.75 in. Emt Set Screw Connector, 25PK (KE157790)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- Pma Conduit Fittings