Shop All Conduit Fittings
Pma
BVWD-N076GT, CONDFTNG 90D 1-1/4N NW36 IP66CSA BL
Mfr # BVWD-N076GT
Zoro # G2773319
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Trade Size 1-1/4 in
- Application In a Wide Range of Applications Where Cable Protection System Offers a High Grade of Sealing and Safety
- Material Polyamide/Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVWD-N076GT
- Zoro # G2773319
- UPC # 78620995346
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/4 in |
Details
Color | Black |
Item | Flexible Conduits and Fittings |
Application | In a Wide Range of Applications Where Cable Protection System Offers a High Grade of Sealing and Safety |
Material | Polyamide/Nylon 6 |
Description
CONDFTNG 90D 1-1/4N NW36 IP66CSA BL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- HALEX - adalet .50in. Zinc Water Tight Die Cast Conduit Hub (HA309157)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- Pma Conduit Fittings