Shop All Conduit Fittings
Pma
BVNV-P366, CONDFTNG STR PG36 NW36 IP68 CSA BLK
Mfr # BVNV-P366
Zoro # G2773510
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Trade Size NW36
- Material Polyamide 6
- Standards CSA Certified
- Thread Size PG36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVNV-P366
- Zoro # G2773510
- UPC # 78620995270
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW36 |
Thread Size | PG36 |
Details
Color | Black |
Item | Fittings for Nylon Flexible Conduits |
Material | Polyamide 6 |
Standards | CSA Certified |
Application | Use In Railway Vehicle and Heavy Machine Construction |
For Use With | Plastic Fitting For Conduit |
Description
CONDFTNG STR PG36 NW36 IP68 CSA BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT261CL-GRAY)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- SIGMA ELECTRIC SET SCREW COUPLING 1/2"" (TC-511)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- Pma Conduit Fittings