Shop All Conduit Fittings
Pma
BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK
Mfr # BVNV-M257
Zoro # G1774050
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application For Cable Protection Systems In a Wide Range of Applications
- Trade Size NW17
- Material Polyamide 6
- Thread Size M25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pma
- MFR # BVNV-M257
- Zoro # G1774050
- UPC # 78620995237
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW17 |
Thread Size | M25 |
Details
Color | Black |
Item | Fittings for Nylon Flexible Conduits |
Application | For Cable Protection Systems In a Wide Range of Applications |
Material | Polyamide 6 |
Description
COND FTNG STR M25 NW17 IP68 CSA BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVWV-N027, CONDFTNG 90D 1/2N NW17 IP68 CSA BLK (BVWV-N027)
- KILLARK Bushing, Reducing (RE32S)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- Pma Conduit Fittings