Shop All Conduit Fittings
Pma
BVND-P296GT, COND FTNG STR PG29 NW36 IP66 BLK
Mfr # BVND-P296GT
Zoro # G1773719
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Trade Size NW36
- Material Polyamide 6
- Thread Size PG29
- Application Use In Railway Vehicle and Heavy Machine Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVND-P296GT
- Zoro # G1773719
- UPC # 78620995158
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW36 |
Thread Size | PG29 |
Details
Color | Black |
Item | Fittings for Nylon Flexible Conduits |
Material | Polyamide 6 |
Application | Use In Railway Vehicle and Heavy Machine Construction |
Description
COND FTNG STR PG29 NW36 IP66 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON WIRE Tie Wire 10No 12.5Ga Blk Steel (16026344)
- GROTE Switch, 4 Screw, On/Off, 15A (82-2119)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- L.H. DOTTIE L.H. Dottie 3'' Insulated No Thread Connector (NT300I)
- Pma Conduit Fittings