Shop All Conduit Fittings
Pma
BVND-N088GT, CONDFTNG STR 1-1/2NPT NW48 IP66 BLK
Mfr # BVND-N088GT
Zoro # G1773603
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1-1/2 in
- Trade Size NW48
- Application For Cable Protection Systems In a Wide Range of Applications
- Material Polyamide 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVND-N088GT
- Zoro # G1773603
- UPC # 78620995129
- Country of Origin China
- Category Conduit Fittings
Dimensions
Thread Size | 1-1/2 in |
Trade Size | NW48 |
Details
Color | Black |
Item | Connectors |
Application | For Cable Protection Systems In a Wide Range of Applications |
Material | Polyamide 6 |
Description
CONDFTNG STR 1-1/2NPT NW48 IP66 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PMA BVWV-N027, CONDFTNG 90D 1/2N NW17 IP68 CSA BLK (BVWV-N027)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- Pma Conduit Fittings