Shop All Plug Adapters
Pma
BVIRB-U323, FTNG FEM SOURIAU 1-5/16IN NW23 IP68
Mfr # BVIRB-U323
Zoro # G7809380
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- IP Rating IP 68 stat. / IP 67 dyn. On conduit side
- Fits to Conduit Size (NW) 23
- Fits to Conduit Size (metric) 25
- Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # BVIRB-U323
- Zoro # G7809380
- UPC # 78620995037
- Country of Origin China
- Category Plug Adapters
Dimensions
Fits to Conduit Size (NW) | 23 |
Fits to Conduit Size (metric) | 25 |
Fits to Conduit Size (inches) | 44989 |
Thread Size (UNEF) | 1-5/16" - 18 |
Details
Color | Black |
IP Rating | IP 68 stat. / IP 67 dyn. On conduit side |
Thread Type | UNEF |
Compatible With | PMAFLEX/ Souriau connector series UTG-6 / ITT Cannon Trident |
Temperature Range-Continuous (Celsius) | -40 degree C to +105 degree C |
Temperature-Short-Term (Celsius) | +160 degree C |
Material | Polyamide 6 |
Description
FTNG FEM SOURIAU 1-5/16IN NW23 IP68
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Aluminum (SA2425)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- CAMCO Adapter 30M/30F Amp 3P (55272)
- LEVITON Sockt Twinlite Brn 660W (00128-000)
- SUPERIOR ELECTRIC Twist Lock to Straight Pigtail Adapter (SE1533)
- HUBBELL Single Piece Molded Adapter, 5-15P, L5-30R (HBL31CM28)
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- CCI Adapter Pwr Cord 18/3Spt-2 6In (6991)
- AC WORKS L14-30P 30A 125/250V 4-Prong Plug - 5-15/20R Household 15/20A Connector (ADL1430520)
- Pma Plug Adapters