Shop All Cable Supports
Pma
BFH-48-0, CONDUIT 1PC SUPPORT PA6 NW48 BLK, PK 50
Mfr # BFH-48-0
Zoro # G2773739
product price: $527.99
/pk 50, $10.56/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyamide 6
- Suitable for Use With PMAFLEX, PMA Smart Line Conduits
- Temperature-Short-Term (Celsius) +160° C
- Temperature Range-Continuous (Celsius) -40° C to +105° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pma
- MFR # BFH-48-0
- Zoro # G2773739
- UPC # 78620994539
- Country of Origin China
- Category Cable Supports
Dimensions
Width (mm) | 67.5 |
Height (mm) | 68 |
Depth (mm) | 20 |
Details
Color | Black |
Material | Polyamide 6 |
Suitable for Use With | PMAFLEX, PMA Smart Line Conduits |
Temperature-Short-Term (Celsius) | +160° C |
Temperature Range-Continuous (Celsius) | -40° C to +105° C |
Fixing Screw | 1 x M6 |
Description
CONDUIT 1PC SUPPORT PA6 NW48 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- ARROW FASTENER Staple Insul Clr5/16B300 (591188)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- Pma Cable Supports