Shop All Locking Plugs
Pma
514-M20, PLUG SCREW PA6 M20 GRY
Mfr # 514-M20
Zoro # G7802204
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide/Nylon 6 V-2, Gasket Ring made from Chloroprene Rubber CR
- Color Gray
- Application Suitable for an accurate termination where no thread holes in casing and distribution boxes are needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pma
- MFR # 514-M20
- Zoro # G7802204
- UPC # 78620997853
- Country of Origin Denmark
- Category Locking Plugs
Details
Material | Polyamide/Nylon 6 V-2, Gasket Ring made from Chloroprene Rubber CR |
Color | Gray |
Application | Suitable for an accurate termination where no thread holes in casing and distribution boxes are needed |
Description
PLUG SCREW PA6 M20 GRY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD25)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL720P)
- LEVITON Locking Plug (2361)
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- Pma Locking Devices