Shop All Currency Holders
Pm Company
Preformed Tubular Coin Wrappers, Dimes, $5, PK1000
Mfr # 65071
Zoro # G5172804
product price: $40.89
/pk 1000, $0.04/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Denomination Dimes
- Color Green
- Capacity 50
- Standards Color-coded to meet ABA standards
- Includes Includes 1,000 wrappers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pm Company
- MFR # 65071
- Zoro # G5172804
- UPC # 50089243650710
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dimes |
Color | Green |
Capacity | 50 |
Standards | Color-coded to meet ABA standards |
Includes | Includes 1,000 wrappers. |
Wrapper Type | Crimped End;Preformed Tubular |
Paper Color | Brown |
Paper Type | Kraft |
Total Dollar Value | 5 |
Description
PM Company® Preformed Tubular Coin Wrappers, Dimes, $5, 1000 Wrappers/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12 (UBC33950)
- GREAT PAPERS Stationery Letterhead, Ivory Parc, PK100 (2019021)
- MASTER LOCK SentrySafe Cash Box/Drawer Safe, Key Lock with Tray, 6-7/10"W x 7-1/10"D x 2-1/10"H, Black (DS1ENGHRO)
- SENTRY SAFE CASH BOX KEYED STEEL BLK (CB12ENGHRO)
- SENTRY SAFE Drawer Safe, Steel, Key Lock, Black (DS-1)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- Pm Company Currency Holders