Shop All Wall Art & Decor
Plutus Brands
Plutus Brands PBTH94605 Resin Hammerhead Shark on Base Statues; Black
Mfr # PBTH94605
Zoro # G903740918
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBTH94605
- Zoro # G903740918
- UPC # 40048886501
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Complete Your Room Design With This Plutus Brands
- Resin Hammerhead Shark On Base Statues
- Color: Black
- Material: Resin
- Weight Capacity: 3.2 lbs
- Dimension: 20.5" x 7" x 11.75"
- Weight: 6.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- ELK HOME Greek Key Centerpiece Bowl, Nickel (H0807-10670)
- TRADEMARK FINE ART Michael Tompsett 'Gold World Map' Canvas Art, 22x32 (MT0215-C2232GG)
- NEXT INNOVATIONS 16" Autumnal Tree Round Wall Art (101409003-AUTUMNAL)
- ROOMMATES RoomMates RMK3860GM Cactus Giant Peel & Stick Wall Decals (RMK3860GM)
- TRADEMARK FINE ART Dean Russo 'Castro' Canvas Art, 14x19 (ALI18438-C1419GG)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- Plutus Brands Wall Art & Decor