Shop All Easels
Plutus Brands
Plutus Brands PBTH94532 Metal Floor Easel in Gold Metal
Mfr # PBTH94532
Zoro # G203751041
product price: $265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBTH94532
- Zoro # G203751041
- UPC # 40048885771
- Country of Origin China
- Category Easels
Description
Add a touch of elegance with this Plutus Brands Metal Floor Easel.
We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.
Specifications- Color: Gold
- Material: Metal
- Weight Capacity: 10 lbs
- Dimension: 18.5" x 18" x 63"
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- BLOEM PLANTR ARIANA BRNT RD16"" (AP1613)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan (LC401XLCS)
- POST-IT Pad, Easel, Post-It, Plain, We Pk (MMM559)
- MASTERVISION Easel, Presentation, Tri-Pod, Black/Silver (EA23062119)
- CRESTLINE PRODUCTS Deluxe Magnetic Paper Roll Easel (17343)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- Plutus Brands Easels