Shop All Wall Art & Decor
Plutus Brands
Plutus Brands PBTH93283 Porcelain Ceramic Sitting; White
Mfr # PBTH93283
Zoro # G703736708
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBTH93283
- Zoro # G703736708
- UPC # 40048873280
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Specifications- Color: White
- Style: Contemporary
- Width: 8.25"
- Height: 16.5"
- Depth: 7"
- Material: Porcelain
- Item Dimensions: 8.25 inch L x 7 inch W x 16.5 inch H
- Weight: 7.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 18x18 (ALI15133-C1818GG)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- TRADEMARK FINE ART Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35 (ALI14271-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Indigo Geo Metric Soft' Canvas Art, 24x24 (WAP05559-C2424GG)
- TRADEMARK FINE ART Debbi Wetzel 'Yellow Barn Fall' Canvas Art, 10x19 (ALI13052-C1019GG)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- Plutus Brands Wall Art & Decor