Shop All Vases
Plutus Brands
Plutus Brands PBTH92899 15.75 x 6.5 x 6.5 in. Blue & White Porcelain Vase
Mfr # PBTH92899
Zoro # G903777020
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBTH92899
- Zoro # G903777020
- UPC # 40048869443
- Country of Origin China
- Category Vases
Description
Blue & White Porcelain Vase
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Blue & White
- Material: Porcelain
- Dimension: 15.75" H x 6.5" W x 6.5" L
- Weight: 8.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 27" LP TABLE (LP27-B)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- UNIQUEWISE Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown (QI004140)
- UNIQUEWISE Tall Floor Vase, 37 Inch Bamboo Vase, Modern Silver Vase Large Flower Holder, Vase for Home Decor (QI003713.SI)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 24 Inch (QI004177.S)
- ELK HOME Geometric Textured Vase (9166-025)
- UNIQUEWISE Contemporary Bottle Shape Decorative Floor Vase, Brown with Cobbled Stone Pattern, 27 Inch (QI004178.S)
- ELK HOME Oria Vase - Large (S0016-10122)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Pink (QI004359.RD)
- Plutus Brands Vases