Shop All Indoor Game Tables
Plutus Brands
Plutus Brands PBTH92334 Metal Music Stand; Black
Mfr # PBTH92334
Zoro # G503957693
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBTH92334
- Zoro # G503957693
- UPC # 40048863793
- Country of Origin China
- Category Indoor Game Tables
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Add A Touch Of Elegance With This Plutus Brands
- Metal Music Stand
- Color: Black
- Material: Metal
- Weight Capacity: 8 lbs
- Dimension: 16.0" x 12.0" x 47.0"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm Asm-Pivot Rh (987-02071A)
- AFTERMARKET 48" Choke Cable Fits Ford 2000 2310 2600 2610 3000 3600 3610 4000 (C5NN9700C)
- SIGNMISSION OPEN TO THE PUBLIC BANNER SIGN wholesale now all welcome wholesaler retail (B-Open To The Public)
- GOODNATURE Replacement CO2 Canister (GO7492)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (C11-5)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- AURORA Aurora AURR10-46 Premium Electric 10 M Gauge Guitar Strings Light; Red (AURR10-46)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- HOTONE Hotone 242615 5-Plug Angled Head DC Cable for Guitar Pedals (242615)
- Plutus Brands Indoor Games