Shop All Pillows
Plutus Brands
Plutus Brands PBRAO126-1818-DP 18 x 18 in. Isabis Plush Brown ikat Luxury Outdoor & Indoor Throw Pillow
Mfr # PBRAO126-1818-DP
Zoro # G803727965
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBRAO126-1818-DP
- Zoro # G803727965
- UPC # 663701039863
- Country of Origin China
- Category Pillows
Description
The perfect complement to your outdoor furniture, this bold luxury pillow is made from durable Sunbrella-an easy-to-clean, stain, fade, and mildew resistant , solution-dyed acrylic fabric that retains its brilliance season after season. Insert included. Plutus isabis plush brown ikat luxury throw pillow. The fabric of this luxury pillow is a blend of Sunbrella Acrylic.
Features- Double Sided pillow
- Invisible zipper enclosure for a tailored look
- All seams are over-locked and stitched for a professional finish
- Pattern placement may vary slightly
- Pillow measurements are seam to seam from the inside
- Made in USA
- Hypoallergenic Down Alternative Polyfill Insert
- Dry Clean recommended
- Color: Brown
- Pattern: Ikat
- Fabric Content: 100% Sunbrella Acrylic
- Flammability: CAL 117-2013, NFPA 260, UFAC I
- Cleaning Code: 10% Bleach Cleanable, Water Based Cleaning Agents
- Size: 18 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- COMMAND Hook Slate Med Plastic (17086SES)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- BEGIN HOME DECOR 20 x 20 in. Amerindian Headdress-Double Sided Print Indoor Pillow (5541-2020-MI60)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- Plutus Brands Pillows