Shop All Pillows
Plutus Brands
Plutus Brands PBRA2339-1616-DP 16 x 16 in. Golden Brick Blue Geometric Luxury Throw Pillow
Mfr # PBRA2339-1616-DP
Zoro # G503727876
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBRA2339-1616-DP
- Zoro # G503727876
- UPC # 663701036404
- Country of Origin China
- Category Pillows
Description
This fashion forward pillow design features unique handcrafted fabric, made from the finest materials to dazzle your eye and feed your senses. This memorable design will add warmth and sophistication to any living space. Plutus golden brick blue geometric luxury throw pillow. The fabric of this luxury pillow is a blend of Rayon, Cotton, Silk.
Features- Double Sided pillow
- Invisible zipper enclosure for a tailored look
- All seams are over-locked and stitched for a professional finish
- Pattern placement may vary slightly
- Pillow measurements are seam to seam from the inside
- Made in USA
- Hypoallergenic Down Alternative Polyfill Insert
- Dry Clean recommended
- Color: Blue
- Pattern: Geometric
- Fabric Content: 50% Rayon, 29% Cotton, 21% Silk
- Cleaning Code: 10% Bleach Cleanable, Water Based Cleaning Agents
- Size: 16 x 16"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- MANITOWOC Fan Cycling Control (000013508)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (MI2549893)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- WESTEX Westex 601420 14 x 20 in. Feather Filled Cushion Insert; White (601420)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- HOMEROOTS Nubby Textured Modern Throw Pillow, Red (403132)
- Plutus Brands Pillows