Shop All Blankets
Plutus Brands
Plutus Brands PBEZ1784-3660-TC 36 x 60 in. Porcupine Black & White Faux Fur Luxury Throw
Mfr # PBEZ1784-3660-TC
Zoro # G003694050
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBEZ1784-3660-TC
- Zoro # G003694050
- UPC # 663701034240
- Country of Origin China
- Category Blankets
Description
If eyes are the windows to the soul, then this decorative throw/blanket is the windows to the design beauty of one's dream. Add a special touch of texture and comfort to your living space with this designer porcupine black and white faux fur luxury throw. Create and enjoy the real look without harming animals.
Features- Reversible
- Handmade In USA
- Color: Black & White
- Fabric Content: 100% Acrylic
- Back Side: Matching Solid Color
- Size: 36 x 60"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- TRUE Hinge Kit (870837)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- COVERED IN COMFORT Weighted Dragon Tail Blanket (107)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- HASTINGS HOME Heavy Fleece Blanket with Howling Wolf Pattern, Thick 8-pound Faux Mink Soft for Sofa Bed (74" x 91") (811225ROZ)
- TIME TIMER Time Timer TTM20 20 Minute Timer; White (TTM20)
- THESIS Thesis Oversized Solid Velvet Throw (19272)
- BETSY DRAKE Betsy Drake BK12280HF 50 x 60 in. Chesapeake Bay; VA Nautical Map Fleece Throw (BK12280HF)
- Plutus Brands Blankets