Shop All Blankets
Plutus Brands
Plutus Brands PBEZ1779-3660-TC 36 x 60 in. Brown & Grey Porcupine Mocha Faux Fur Luxury Throw
Mfr # PBEZ1779-3660-TC
Zoro # G803740346
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBEZ1779-3660-TC
- Zoro # G803740346
- UPC # 663701034196
- Country of Origin China
- Category Blankets
Description
If eyes are the windows to the soul, then this decorative throw/blanket is the windows to the design beauty of one's dream. Add a special touch of texture and comfort to your living space with this designer porcupine mocha faux fur luxury throw. Create and enjoy the real look without harming animals.
Features- Reversible
- Handmade In USA
- Color: Brown & Grey
- Fabric Content: 100% Acrylic
- Back Side: Matching Solid Color
- Size: 36 x 60"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- DMI Waterproof Sheet, Twin, 72x36", Wht, Flat (560-8037-0023)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- GRABBER WARMERS EMERGENCY BLANKET56 X84"" (9914EBSS)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- BETSY DRAKE Betsy Drake BK240CH 50 x 60 in. Chesapeake Bay - Pocomoke & Tangier Sounds; VA Nautical Map Fleece Throw (BK240CH)
- BEAUTYREST Heated Microlight to Berber Blanket, Tan - Full (BR54-0382)
- SUITE REST Fleece Blanket, Qn 90X90 Tn (1720140-TN)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair, Oversized 60" x 70", Ivory (377342TBP)
- Plutus Brands Blankets