Shop All Blankets
Plutus Brands
Plutus Brands PBEZ1777-3660-TC 36 x 60 in. White & Black Polar Bear Faux Fur Luxury Throw
Mfr # PBEZ1777-3660-TC
Zoro # G103740398
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBEZ1777-3660-TC
- Zoro # G103740398
- UPC # 663701034172
- Country of Origin China
- Category Blankets
Description
If eyes are the windows to the soul, then this decorative throw/blanket is the windows to the design beauty of one's dream. Add a special touch of texture and comfort to your living space with this designer polar bear faux fur luxury throw. Create and enjoy the real look without harming animals.
Features- Reversible
- Handmade In USA
- Color: White & Black
- Fabric Content: 100% Acrylic
- Back Side: Matching Solid Color
- Size: 36 x 60"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- HON Height-Adjustable Base Caster Add-On Kit, Black, 4/Pack (HHABCASTER)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- PROPAC POLAR FLEECE BLANKET (L1005)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Plum (BLANKET TW PL)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (424231XJE)
- LOGO BRANDS San Francisco 49ers Classic Throw (627-23C)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- BEAUTYREST Electric Micro Fleece Heated Blanket - Full, Sage (BR54-0188)
- Plutus Brands Blankets