Shop All Pillows
Plutus Brands
Plutus Brands PBDUO113-1220-DP 12 x 20 in. Teal Avalanche Blue ikat Luxury Outdoor & Indoor Throw Pillow
Mfr # PBDUO113-1220-DP
Zoro # G103728013
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBDUO113-1220-DP
- Zoro # G103728013
- UPC # 663701040869
- Country of Origin China
- Category Pillows
Description
The perfect complement to your outdoor furniture, this bold luxury pillow is made from durable Sunbrella-an easy-to-clean, stain, fade, and mildew resistant , solution-dyed acrylic fabric that retains its brilliance season after season. Insert included. Plutus teal avalanche blue ikat luxury throw pillow. The fabric of this luxury pillow is a blend of Sunbrella Acrylic.
Features- Double Sided pillow
- Invisible zipper enclosure for a tailored look
- All seams are over-locked and stitched for a professional finish
- Pattern placement may vary slightly
- Pillow measurements are seam to seam from the inside
- Made in USA
- Hypoallergenic Down Alternative Polyfill Insert
- Dry Clean recommended
- Color: Blue
- Pattern: Ikat
- Fabric Content: 100% Sunbrella Acrylic
- Flammability: CAL 117-2013, NFPA 260, UFAC I
- Cleaning Code: 10% Bleach Cleanable, Water Based Cleaning Agents
- Size: 12 x 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- BETSY DRAKE Betsydrake HJ1239 18 x 18 in. Chicken Portrait Indoor & Outdoor Pillow - Large (HJ1239)
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- CAROLINES TREASURES Carolines Treasures 7048PW1414 Snowman with Corgi Fabric Decorative Pillow (7048PW1414)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- Plutus Brands Pillows