Shop All Pillows
Plutus Brands
Plutus Brands PBDU1906-2020-DP 20 x 20 in. Sweet Trinidad Red Floral Luxury Throw Pillow
Mfr # PBDU1906-2020-DP
Zoro # G503727852
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutus Brands
- MFR # PBDU1906-2020-DP
- Zoro # G503727852
- UPC # 663701037777
- Country of Origin China
- Category Pillows
Description
This fashion forward pillow design features unique handcrafted fabric, made from the finest materials to dazzle your eye and feed your senses. This memorable design will add warmth and sophistication to any living space. Plutus sweet trinidad red floral luxury throw pillow. The fabric of this luxury pillow is a blend of Polyester.
Features- Double Sided pillow
- Invisible zipper enclosure for a tailored look
- All seams are over-locked and stitched for a professional finish
- Pattern placement may vary slightly
- Pillow measurements are seam to seam from the inside
- Made in USA
- Hypoallergenic Down Alternative Polyfill Insert
- Dry Clean recommended
- Color: Red
- Pattern: Floral
- Fabric Content: 100% Polyester
- Flammability: CAL 117-2013, NFPA 260, UFAC I
- Cleaning Code: 10% Bleach Cleanable, Water Based Cleaning Agents
- Size: 20 x 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- HOLLAND BAR STOOL CO 32 x 32 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SWM)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100116)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- Plutus Brands Pillows